Shop AK SCIENTIFIC
See all product information
Create Account
4-Chlorodiphenyl ether (1g), CAS 7005-72-3
- Mfr # L696-1g
- Zoro # G223879220
product price:Â
$
28.79
/ea
Key Features
CAS Number
7005-72-3
Molecular Weight
204.65 g/mol
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L696-1g
- Zoro #
- G223879220
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 7005-72-3
- Item
- 4-Chlorodiphenyl ether
- Molecular Weight
- 204.65 g/mol
Description
Chemical Formula C12H9ClO Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.