Shop AK SCIENTIFIC

4-Chlorotoluene (25g), CAS 106-43-4

  • Mfr # D432-25g
  • Zoro # G123900741

product price: 
$
37.99
/ea

Key Features

Molecular Weight
126.58 g/mol
CAS Number
106-43-4
Chemical Container Size
25 g
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D432-25g
Zoro #
G123900741
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
25 g

Details

Item
4-Chlorotoluene
Molecular Weight
126.58 g/mol
CAS Number
106-43-4

Description

Chemical Formula C7H7Cl Purity 99.5% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.