Shop RPI
See all product information
Create Account
Vitamin Supplements
- Mfr # C70500-0.1
- Zoro # G924784243
product price:Â
$
55.39
/ea
Key Features
Chemical Properties
BSE/TSE Free
Molecular Weight
1,355.37 g/mol
Chemical Formula
C63H88CoN14O14P
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
CAS Number
68-19-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C70500-0.1
- Zoro #
- G924784243
- UPC #
- -
- Country of Origin
- China
- Item
- Vitamin Supplements
- Chemical Properties
- BSE/TSE Free
- Molecular Weight
- 1,355.37 g/mol
- Chemical Formula
- C63H88CoN14O14P
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 68-19-9
- Product Type
- Cyanocobalamin (Vitamin B12)
- Shelf Life
- 60 mo
- Calibration Certificate
- No
- Color
- Red
- Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature - Minimum
- 2 Degrees C
- Quantity
- 1
- Volume
- 100 mg
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature - Maximum
- 8 Degrees C
- Container Material
- Plastic
- Application
- Research or Further Manufacturing Use Only
- For Laboratory Technique
- HPLC
- Form
- Crystalline Powder
- Wire Color
- Red
Description
Vitamin Supplements, Concentration Not Applicable, CAS Number 68-19-9, Molecular Weight 1,355.37 g/mol, Chemical Formula C63H88CoN14O14P, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.