Shop AK SCIENTIFIC
See all product information
Create Account
4-Morpholinethiocarboxamide (10g), CAS 14294-10-1
- Mfr # 4296AD-10g
- Zoro # G923811230
product price:Â
$
293.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
10 g
CAS Number
14294-10-1
Molecular Weight
146.21 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4296AD-10g
- Zoro #
- G923811230
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 10 g
Details
- CAS Number
- 14294-10-1
- Molecular Weight
- 146.21 g/mol
- Item
- 4-Morpholinethiocarboxamide
Description
Chemical Formula C5H10N2OS Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.