4-tert-Butylphenylboronic acid (5g), CAS 123324-71-0
- Mfr # L780-5g
- Zoro # G123907849
product price:Â
$
24.89
/ea
Key Features
Molecular Weight
178.04 g/mol
CAS Number
123324-71-0
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L780-5g
- Zoro #
- G123907849
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 5 g
Details
- Molecular Weight
- 178.04 g/mol
- CAS Number
- 123324-71-0
- Item
- 4-tert-Butylphenylboronic acid
Description
Chemical Formula C10H15BO2 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.