Shop AK SCIENTIFIC
See all product information
Create Account
4-(Trifluoromethoxy)toluene (100g), CAS 706-27-4
- Mfr # S401-100g
- Zoro # G923807240
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
100 g
CAS Number
706-27-4
Molecular Weight
176.14 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S401-100g
- Zoro #
- G923807240
- UPC #
- -
- Country of Origin
- China
- Item
- 4-(Trifluoromethoxy)toluene
- CAS Number
- 706-27-4
- Molecular Weight
- 176.14 g/mol
Dimensions
- Chemical Container Size
- 100 g
Description
Chemical Formula C8H7F3O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.