Shop AK SCIENTIFIC
See all product information
Create Account
5-(4-Bromophenyl)-2-furoic acid (5g), CAS 52938-96-2
- Mfr # 5005AE-5g
- Zoro # G523796722
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
267.1 g/mol
CAS Number
52938-96-2
Chemical Container Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5005AE-5g
- Zoro #
- G523796722
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 267.1 g/mol
- Item
- 5-(4-Bromophenyl)-2-furoic acid
- CAS Number
- 52938-96-2
Description
Chemical Formula C11H7BrO3 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.