Shop SPECTRUM
See all product information
Create Account
Isopropyl Myristate, NF, 4, Gls, PK4
- Mfr # IS145-4LTGL-CS4
- Zoro # G7954858
product price:Â
$
1,381.99
/pk of 4, $345.50/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Molecular Weight
270.45
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
4 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS145-4LTGL-CS4
- Zoro #
- G7954858
- UPC #
- -
- Country of Origin
- United States
- Item
- Isopropyl Myristate, NF
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Molecular Weight
- 270.45
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- NF
- Chemical Container Type
- Bottle
- Chemical Formula
- C17H34O2
- CAS Number
- 110-27-0
Dimensions
- Chemical Container Size
- 4 L
Description
Isopropyl Myristate, NF, CAS Number 110-27-0, Molecular Weight 270.45, Chemical Formula C17H34O2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 4 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.