Shop AK SCIENTIFIC
See all product information
Create Account
5-Amino-2, 3-dihydrobenzo[b]furan (1g), CAS 42933-43-7
- Mfr # V2390-1g
- Zoro # G623859273
product price:Â
$
27.49
/ea
Key Features
Purity
0.98
CAS Number
42933-43-7
Application
Research and Development
Molecular Weight
135.16 g/mol
Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- V2390-1g
- Zoro #
- G623859273
- UPC #
- -
- Country of Origin
- China
- Purity
- 0.98
- CAS Number
- 42933-43-7
- Application
- Research and Development
- Molecular Weight
- 135.16 g/mol
- Item
- 5-Amino-2,3-dihydrobenzo[b]furan
Description
Chemical Formula C8H9NO Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.