Shop AK SCIENTIFIC
See all product information
Create Account
5-Amino-8-hydroxyquinoline dihydrochloride (10g), CAS 21302-43-2
- Mfr # D391-10g
- Zoro # G023898414
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Purity
98% (HPLC)
CAS Number
21302-43-2
Size
10 g
Molecular Weight
233.09 g/mol
Application
Research and Development
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D391-10g
- Zoro #
- G023898414
- UPC #
- -
- Country of Origin
- China
- Purity
- 98% (HPLC)
- CAS Number
- 21302-43-2
- Item
- 5-Amino-8-hydroxyquinoline dihydrochloride
- Molecular Weight
- 233.09 g/mol
- Application
- Research and Development
Description
Chemical Formula C9H10Cl2N2O Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.