Shop SPECTRUM
See all product information
Create Account
Sodium Bifluoride, Technical, 12kg
- Mfr # S1160-12KG18
- Zoro # G8072683
product price:Â
$
739.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
NaHF2
CAS Number
1333-83-1
Chemical Container Size
12 kg
Shipping Restrictions
UN2439, Sodium hydrogen difluoride, 8, PG II
Molecular Weight
F.W. 62.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1160-12KG18
- Zoro #
- G8072683
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Bifluoride, Technical
- Chemical Formula
- NaHF2
- CAS Number
- 1333-83-1
- Shipping Restrictions
- UN2439, Sodium hydrogen difluoride, 8, PG II
- Molecular Weight
- F.W. 62.00
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- Technical
- Chemical Container Type
- Drum
Dimensions
- Chemical Container Size
- 12 kg
Description
Sodium Bifluoride, Technical, CAS Number 1333-83-1, Molecular Weight F.W. 62.00, Chemical Formula NaHF2, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Technical, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN2439, Sodium hydrogen difluoride, 8, PG II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.