5-Azaindole-2-carboxylic acid (100mg), CAS 800401-65-4
- Mfr # W8524-100mg
- Zoro # G223849889
product price:Â
$
41.89
/ea
Key Features
Purity
0.95
Molecular Weight
162.15 g/mol
Application
Research and Development
Size
100 mg
CAS Number
800401-65-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W8524-100mg
- Zoro #
- G223849889
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 100 mg
Details
- Purity
- 0.95
- Molecular Weight
- 162.15 g/mol
- Application
- Research and Development
- Item
- 5-Azaindole-2-carboxylic acid
- CAS Number
- 800401-65-4
Description
Chemical Formula C8H6N2O2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.