Shop AK SCIENTIFIC
See all product information
Create Account
5-Chloro-2, 3-diphenylpyrazine (5g), CAS 41270-66-0
- Mfr # 5680AB-5g
- Zoro # G623833051
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
5 g
CAS Number
41270-66-0
Molecular Weight
266.72 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5680AB-5g
- Zoro #
- G623833051
- UPC #
- -
- Country of Origin
- China
- Item
- 5-Chloro-2,3-diphenylpyrazine
- CAS Number
- 41270-66-0
- Molecular Weight
- 266.72 g/mol
Description
Chemical Formula C16H11ClN2 Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.