Shop SPECTRUM
See all product information
Create Account
Cetylpyridinium Chloride, Monohydrate, USP
- Mfr # CE121-125GM
- Zoro # G8069603
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
CAS Number
6004-24-6
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Molecular Weight
358.00
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CE121-125GM
- Zoro #
- G8069603
- UPC #
- -
- Country of Origin
- United States
- Item
- Cetylpyridinium Chloride, Monohydrate, USP
- CAS Number
- 6004-24-6
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Molecular Weight
- 358.00
- Chemical Grade
- USP
- Chemical Formula
- C21H38NCl x H2O
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 125 g
Description
Cetylpyridinium Chloride, Monohydrate, USP, CAS Number 6004-24-6, Molecular Weight 358.00, Chemical Formula C21H38NCl x H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.