Shop SPECTRUM
See all product information
Create Account
Cupriethylenediamine, 1.0M, Sltn, 1L
- Mfr # C1449-1LT
- Zoro # G8024611
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Concentration
1.0 M
Special Information
Cellulose Solvent For Viscosity Determination 0.50 +/-0.01 M Concentration, Ratio Of Ethylenediamine To Copper: 2.00 +/-0.04
Chemical Container Material
Amber Glass
Shipping Restrictions
UN1761, Cupriethylenediamine Solution, 8 (6.1), PG III, Marine Pollutant
Chemical Container Size
1 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1449-1LT
- Zoro #
- G8024611
- UPC #
- -
- Country of Origin
- United States
- Item
- Cupriethylenediamine, Solution
- Concentration
- 1.0 M
- Special Information
- Cellulose Solvent For Viscosity Determination 0.50 +/-0.01 M Concentration, Ratio Of Ethylenediamine To Copper: 2.00 +/-0.04
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN1761, Cupriethylenediamine Solution, 8 (6.1), PG III, Marine Pollutant
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 1 L
Description
Cupriethylenediamine, Solution, Concentration 1.0 M, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Container Size 1 L, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1761, Cupriethylenediamine Solution, 8 (6.1), PG III, Marine Pollutant, Special Information Cellulose Solvent For Viscosity Determination 0.50 +/-0.01 M Concentration, Ratio Of Ethylenediamine To Copper: 2.00 +/-0.04
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.