Shop AK SCIENTIFIC
See all product information
Create Account
5-Chloro-2-methoxypyridine-4-boronic acid (25g), CAS 475275-69-5
- Mfr # X1365-25g
- Zoro # G323901395
product price:Â
$
410.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
187.39 g/mol
CAS Number
475275-69-5
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1365-25g
- Zoro #
- G323901395
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 187.39 g/mol
- CAS Number
- 475275-69-5
- Item
- 5-Chloro-2-methoxypyridine-4-boronic acid
Description
Chemical Formula C6H7BClNO3 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.