Shop SPECTRUM
See all product information
Create Account
Sodm Strch Glyclt, pH 5.5-7.5, A, NF, 500g
- Mfr # S1962-500GM
- Zoro # G7966310
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Shelf Life
60 mo
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
NF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1962-500GM
- Zoro #
- G7966310
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Starch Glycolate
- Shelf Life
- 60 mo
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- NF
- Chemical Container Material
- Plastic
- CAS Number
- 9063-38-1
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Sodium Starch Glycolate
- Form
- Powder
- Special Information
- Hygroscopic
- Features
- Hygroscopic
- Container Material
- Plastic
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 g
- Storage Temperature
- Room Temperature
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- S
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Starch Glycolate, Concentration Not Applicable, CAS Number 9063-38-1, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.