Shop AK SCIENTIFIC
See all product information
Create Account
5-(Chloromethyl)-1-methylpyrazole hydrochloride (5g), CAS 1434128-56-9
- Mfr # 6276AJ-5g
- Zoro # G423794415
product price:Â
$
482.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
5 g
Molecular Weight
167.038 g/mol
CAS Number
1434128-56-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6276AJ-5g
- Zoro #
- G423794415
- UPC #
- -
- Country of Origin
- China
- Item
- 5-(Chloromethyl)-1-methylpyrazole hydrochloride
- Molecular Weight
- 167.038 g/mol
- CAS Number
- 1434128-56-9
Description
Chemical Formula C5H7ClN2.HCl Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.