Shop AK SCIENTIFIC
See all product information
Create Account
5-Methyluridine (100g), CAS 1463-10-1
- Mfr # E059-100g
- Zoro # G123856635
product price:Â
$
88.99
/ea
Key Features
Chemical Container Size
100 g
Molecular Weight
258.23 g/mol
CAS Number
1463-10-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E059-100g
- Zoro #
- G123856635
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 258.23 g/mol
- CAS Number
- 1463-10-1
- Item
- 5-Methyluridine
Description
Chemical Formula C10H14N2O6 Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.