Shop AK SCIENTIFIC
See all product information
Create Account
5-Trifluoromethyloxindole (1g), CAS 71293-62-4
- Mfr # K207-1g
- Zoro # G523910456
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
1 g
CAS Number
71293-62-4
Molecular Weight
201.15 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K207-1g
- Zoro #
- G523910456
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- CAS Number
- 71293-62-4
- Item
- 5-Trifluoromethyloxindole
- Molecular Weight
- 201.15 g/mol
Description
Chemical Formula C9H6F3NO Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.