Shop SPECTRUM
See all product information
Create Account
Tetrasodium Ethyl, C10H12N2Na4O8.4H2O, 25g
- Mfr # E0565-25G
- Zoro # G8264678
product price:Â
$
41.29
/ea
Key Features
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 380.17
Chemical Formula
C10H12N2Na4O8.4H2O
Chemical Container Size
25 g
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E0565-25G
- Zoro #
- G8264678
- UPC #
- -
- Country of Origin
- Japan
- Item
- Tetrasodium Ethylenediaminetetraacetate
- Chemical Container Material
- Clear Glass
- Molecular Weight
- F.W. 380.17
- Chemical Formula
- C10H12N2Na4O8.4H2O
- Shelf Life
- 24 mo
- Chemical Grade
- Reagent
- CAS Number
- 13235-36-4
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 25 g
Description
Tetrasodium Ethylenediaminetetraacetate, CAS Number 13235-36-4, Molecular Weight F.W. 380.17, Chemical Formula C10H12N2Na4O8.4H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.