Shop AK SCIENTIFIC
See all product information
Create Account
6-Bromochroman-2-one (25g), CAS 20921-00-0
- Mfr # 0692AB-25g
- Zoro # G123792568
product price:Â
$
1,188.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
25 g
Molecular Weight
227.05 g/mol
CAS Number
20921-00-0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0692AB-25g
- Zoro #
- G123792568
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 227.05 g/mol
- CAS Number
- 20921-00-0
- Item
- 6-Bromochroman-2-one
Description
Chemical Formula C9H7BrO2 Purity 97% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.