Shop SPECTRUM
See all product information
Create Account
Sucrose, Crstl, NF, 500g
- Mfr # SU103-500GM
- Zoro # G7925920
product price:Â
$
93.19
/ea
Key Features
Shelf Life
12 mo
CAS Number
57-50-1
Chemical Container Size
500 g
Chemical Container Type
Bottle
Chemical Grade
NF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SU103-500GM
- Zoro #
- G7925920
- UPC #
- -
- Country of Origin
- United States
- Item
- Sucrose
- Shelf Life
- 12 mo
- CAS Number
- 57-50-1
- Chemical Container Type
- Bottle
- Chemical Grade
- NF
- Chemical Formula
- C12H22O11
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 342.3
- Chemical Container Material
- Plastic
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Sucrose
- Container Material
- Plastic
- Form
- Powder
- Quantity
- 500
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 g
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sucrose, Concentration Not Applicable, CAS Number 57-50-1, Molecular Weight 342.3, Chemical Formula C12H22O11, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.