Shop AK SCIENTIFIC
See all product information
Create Account
6-Chloro-2-hexanone (25g), CAS 10226-30-9
- Mfr # D718-25g
- Zoro # G023855172
product price:Â
$
206.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
134.6 g/mol
CAS Number
10226-30-9
Chemical Container Size
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D718-25g
- Zoro #
- G023855172
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 25 g
Details
- Molecular Weight
- 134.6 g/mol
- CAS Number
- 10226-30-9
- Item
- 6-Chloro-2-hexanone
Description
Chemical Formula C6H11ClO Purity 97% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.