Shop AK SCIENTIFIC
See all product information
Create Account
6-Chloroquinoline (5g), CAS 612-57-7
- Mfr # L853-5g
- Zoro # G123898758
product price:Â
$
20.95
/ea
Key Features
Chemical Container Size
5 g
Molecular Weight
163.6 g/mol
CAS Number
612-57-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L853-5g
- Zoro #
- G123898758
- UPC #
- -
- Country of Origin
- China
- Item
- 6-Chloroquinoline
- Molecular Weight
- 163.6 g/mol
- CAS Number
- 612-57-7
Description
Chemical Formula C9H6ClN Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.