Shop AK SCIENTIFIC
See all product information
Create Account
6-Hydroxyhyoscyamine (10mg), CAS 17659-49-3
- Mfr # 8053AH-10mg
- Zoro # G223855255
product price:Â
$
99.55
/ea
Key Features
Chemical Container Size
10 mg
CAS Number
17659-49-3
Molecular Weight
305.37 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8053AH-10mg
- Zoro #
- G223855255
- UPC #
- -
- Country of Origin
- China
- Item
- 6-Hydroxyhyoscyamine
- CAS Number
- 17659-49-3
- Molecular Weight
- 305.37 g/mol
Description
Chemical Formula C17H23NO4 Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.