Shop AK SCIENTIFIC
See all product information
Create Account
6-Methoxy-3-methyl-benzofuran-2-carboxylic acid (1g), CAS 10410-29-4
- Mfr # 7947AC-1g
- Zoro # G123829752
product price:Â
$
338.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
206.19 g/mol
Chemical Container Size
1 g
CAS Number
10410-29-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7947AC-1g
- Zoro #
- G123829752
- UPC #
- -
- Country of Origin
- China
Dimensions
- Chemical Container Size
- 1 g
Details
- Molecular Weight
- 206.19 g/mol
- Item
- 6-Methoxy-3-methyl-benzofuran-2-carboxylic acid
- CAS Number
- 10410-29-4
Description
Chemical Formula C11H10O4 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.