Shop SPECTRUM
See all product information
Create Account
Sdm Phspht, Dibasic, Anhdrs, Rgnt, ACS, PK6
- Mfr # S1400-125GM-CS6
- Zoro # G8042428
product price:Â
$
274.99
/pk of 6, $45.83/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Chemical Container Size
125 g
Chemical Container Type
Bottle
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S1400-125GM-CS6
- Zoro #
- G8042428
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 125 g
Details
- Item
- Sodium Phosphate, Dibasic, Anhydrous, Reagents, ACS
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Chemical Formula
- Na2HPO4
- Special Information
- Suitable For Buffer Solutions
- Shelf Life
- 24 mo
- Molecular Weight
- 141.96
- CAS Number
- 7558-79-4
Description
Sodium Phosphate, Dibasic, Anhydrous, Reagent, ACS, CAS Number 7558-79-4, Molecular Weight 141.96, Chemical Formula Na2HPO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Suitable For Buffer Solutions, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.