Shop AK SCIENTIFIC
See all product information
Create Account
6-(Methylthio)purine (1g), CAS 50-66-8
- Mfr # W6591-1g
- Zoro # G623875075
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
CAS Number
50-66-8
Molecular Weight
166.2 g/mol
Chemical Container Size
1 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W6591-1g
- Zoro #
- G623875075
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 50-66-8
- Molecular Weight
- 166.2 g/mol
- Item
- 6-(Methylthio)purine
Description
Chemical Formula C6H6N4S Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.