Shop AK SCIENTIFIC
See all product information
Create Account
6-(Trifluoromethyl)picolinamide (100g), CAS 22245-84-7
- Mfr # 1256AB-100g
- Zoro # G123800508
product price:Â
$
589.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
190.12 g/mol
CAS Number
22245-84-7
Chemical Container Size
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1256AB-100g
- Zoro #
- G123800508
- UPC #
- -
- Country of Origin
- China
- Item
- 6-(Trifluoromethyl)picolinamide
- Molecular Weight
- 190.12 g/mol
- CAS Number
- 22245-84-7
Description
Chemical Formula C7H5F3N2O Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.