Shop SPECTRUM
See all product information
Create Account
Sdm Carbonate, Anhdrs, Pwdr, Rgnt, ACS, 2.5kg
- Mfr # S1225-2.5KG
- Zoro # G7902157
product price:Â
$
389.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Container Size
2.5 kg
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
ACS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1225-2.5KG
- Zoro #
- G7902157
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Carbonate
- Chemical Container Material
- Plastic
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- ACS
- Chemical Formula
- Na2CO3
- CAS Number
- 497-19-8
- Chemical Container Type
- Bottle
- Molecular Weight
- 105.99
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Sodium Carbonate
- Container Material
- Plastic
- Form
- Powder
- Features
- Hygroscopic
- Special Information
- Hygroscopic
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 2.5 kg
- REMOVE - Previous PI Node
- S
- Calibration Certificate
- No
- Chemical Properties
- Anhydrous
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sodium Carbonate - Anhydrous, Concentration Not Applicable, CAS Number 497-19-8, Molecular Weight 105.99, Chemical Formula Na2CO3, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.