Shop SPECTRUM

Potassium Fluoride, Dihydrate, 12kg

  • Mfr # P1310-12KG18
  • Zoro # G7985673

product price: 
$
3,313.99
/ea
Free Shipping & Returns

Key Features

Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Material
Plastic
Molecular Weight
94.13
Chemical Container Type
Drum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1310-12KG18
Zoro #
G7985673
UPC #
-
Country of Origin
United States
Item
Potassium Fluoride
Chemical Grade
Lab
Shelf Life
24 mo
Chemical Container Material
Plastic
Molecular Weight
94.13
Chemical Container Type
Drum
CAS Number
13455-21-5
Chemical Formula
KF¿2H2O
Shipping Restrictions
UN1812, Potassium Fluoride, Solid, 6.1, PG III
Application
Commercial
Container Type
Drum
Color
Colorless
Product Type
Potassium Fluoride
Features
Deliquescent
Container Material
Plastic
Form
Powder
Special Information
Deliquescent
Storage Temperature - Minimum
20 Degrees C
Quantity
12
Storage Temperature - Maximum
22 Degrees C
Volume
12 kg
REMOVE - Previous PI Node
P
Calibration Certificate
No
Chemical Properties
Dihydrate
Wire Color
Colorless

Dimensions

Chemical Container Size
12 kg

Description

Potassium Fluoride, Concentration Not Applicable, CAS Number 13455-21-5, Molecular Weight 94.13, Chemical Formula KF¿2H2O, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 12 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1812, Potassium Fluoride, Solid, 6.1, PG III, Standards Not Applicable, Special Information Deliquescent

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.