Shop AK SCIENTIFIC
See all product information
Create Account
Acid Blue 324 (5g), CAS 88264-80-6
- Mfr # T051-5g
- Zoro # G823871136
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
473.43 g/mol
Application
Research and Development
CAS Number
88264-80-6
Purity
98% (HPLC)
Size
5 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T051-5g
- Zoro #
- G823871136
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 473.43 g/mol
- Item
- Acid Blue 324
- Application
- Research and Development
- CAS Number
- 88264-80-6
- Purity
- 98% (HPLC)
Dimensions
- Size
- 5 g
Description
Chemical Formula C22H16N3NaO6S Purity 98% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.