Shop AK SCIENTIFIC
See all product information
Create Account
Acid Orange 156 (1g), CAS 68555-86-2
- Mfr # T108-1g
- Zoro # G223835936
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Size
1 g
Molecular Weight
462.45 g/mol
Application
Research and Development
CAS Number
68555-86-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T108-1g
- Zoro #
- G223835936
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 g
Details
- Molecular Weight
- 462.45 g/mol
- Application
- Research and Development
- Item
- Acid Orange 156
- CAS Number
- 68555-86-2
Description
Chemical Formula C21H19N4NaO5S Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.