Shop AK SCIENTIFIC
See all product information
Create Account
Adenosine 5'-monophosphoric acid disodium salt (5g), CAS 4578-31-8
- Mfr # I398-5g
- Zoro # G423816285
product price:Â
$
23.59
/ea
Key Features
Molecular Weight
391.18 g/mol
Size
5 g
Application
Research and Development
Purity
0.98
CAS Number
4578-31-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I398-5g
- Zoro #
- G423816285
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 391.18 g/mol
- Item
- Adenosine 5'-monophosphoric acid disodium salt
- Application
- Research and Development
- Purity
- 0.98
- CAS Number
- 4578-31-8
Dimensions
- Size
- 5 g
Description
Chemical Formula C10H12N5Na2O7P Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.