Shop AK SCIENTIFIC
See all product information
Create Account
Agomelatine (25g), CAS 138112-76-2
- Mfr # S035-25g
- Zoro # G823900447
product price:Â
$
481.99
/ea
Free Shipping & Returns
Key Features
CAS Number
138112-76-2
Application
Research and Development
Size
25 g
Molecular Weight
243.3 g/mol
Purity
>99% (HPLC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S035-25g
- Zoro #
- G823900447
- UPC #
- -
- Country of Origin
- China
- Item
- Agomelatine
- CAS Number
- 138112-76-2
- Application
- Research and Development
- Molecular Weight
- 243.3 g/mol
- Purity
- >99% (HPLC)
Dimensions
- Size
- 25 g
Description
Chemical Formula C15H17NO2 Purity >99% (HPLC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.