Shop AK SCIENTIFIC
See all product information
Create Account
Alginic acid, neutralization value 200 to 260 (500g), CAS 9005-32-7
- Mfr # L932-500g
- Zoro # G323812929
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
382.32 g/mol
Application
Research and Development
Size
500 g
CAS Number
9005-32-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L932-500g
- Zoro #
- G323812929
- UPC #
- -
- Country of Origin
- China
- Item
- Alginic acid, neutralization value 200 to 260
- Molecular Weight
- 382.32 g/mol
- Application
- Research and Development
- CAS Number
- 9005-32-7
Description
Chemical Formula C14H22O12 Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.