Shop AK SCIENTIFIC
See all product information
Create Account
Allyl heptanoate (250g), CAS 142-19-8
- Mfr # L938-250g
- Zoro # G523815546
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Application
Research and Development
Purity
99% (GC)
CAS Number
142-19-8
Molecular Weight
170.25 g/mol
Size
250 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L938-250g
- Zoro #
- G523815546
- UPC #
- -
- Country of Origin
- China
- Application
- Research and Development
- Purity
- 99% (GC)
- Item
- Allyl heptanoate
- CAS Number
- 142-19-8
- Molecular Weight
- 170.25 g/mol
Description
Chemical Formula C10H18O2 Purity 99% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.