Shop AK SCIENTIFIC
See all product information
Create Account
Allyl tert-butyl carbonate (1g), CAS 70122-89-3
- Mfr # 0861AC-1g
- Zoro # G923802429
product price:Â
$
70.75
/ea
Key Features
Size
1 g
CAS Number
70122-89-3
Molecular Weight
158.19 g/mol
Application
Research and Development
Purity
98% (GC)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0861AC-1g
- Zoro #
- G923802429
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 g
Details
- CAS Number
- 70122-89-3
- Molecular Weight
- 158.19 g/mol
- Application
- Research and Development
- Purity
- 98% (GC)
- Item
- Allyl tert-butyl carbonate
Description
Chemical Formula C8H14O3 Purity 98% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.