Shop AK SCIENTIFIC
See all product information
Create Account
ALPHA-CHLORO-3-(TRIFLUOROMETHYL)-HYDROCINNAMIC ACID (25g), CAS 199803-47-9
- Mfr # 3260AP-25g
- Zoro # G323848140
product price:Â
$
308.99
/ea
Free Shipping & Returns
Key Features
Size
25 g
Application
Research and Development
CAS Number
199803-47-9
Molecular Weight
252.622 g/mol
Purity
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3260AP-25g
- Zoro #
- G323848140
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- Application
- Research and Development
- CAS Number
- 199803-47-9
- Molecular Weight
- 252.622 g/mol
- Purity
- 0.95
- Item
- ALPHA-CHLORO-3-(TRIFLUOROMETHYL)-HYDROCINNAMIC ACID
Description
Chemical Formula C10H8ClF3O2 Purity 95% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.