Alpha-cypermethrin (racemic mixture) (25mg), CAS 67375-30-8
- Mfr # H997-25mg
- Zoro # G523838262
product price:Â
$
40.59
/ea
Key Features
Molecular Weight
416.3 g/mol
Size
25 mg
Application
Research and Development
CAS Number
67375-30-8
Purity
99% (HPLC), powder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H997-25mg
- Zoro #
- G523838262
- UPC #
- -
- Country of Origin
- China
- Molecular Weight
- 416.3 g/mol
- Application
- Research and Development
- Item
- Alpha-cypermethrin (racemic mixture)
- CAS Number
- 67375-30-8
- Purity
- 99% (HPLC), powder
Dimensions
- Size
- 25 mg
Description
Chemical Formula C22H19Cl2NO3 Purity 99% (HPLC), powder Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.