Shop AK SCIENTIFIC
See all product information
Create Account
alpha-Isomethylionone, mixture of isomers (25mL), CAS 127-51-5
- Mfr # S582-25mL
- Zoro # G823891134
product price:Â
$
96.89
/ea
Key Features
Size
25 mL
CAS Number
127-51-5
Purity
75% (GC)
Application
Research and Development
Molecular Weight
206.32 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S582-25mL
- Zoro #
- G823891134
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 127-51-5
- Purity
- 75% (GC)
- Application
- Research and Development
- Molecular Weight
- 206.32 g/mol
- Item
- alpha-Isomethylionone, mixture of isomers
Description
Chemical Formula C14H22O Purity 75% (GC) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.