Shop SPECTRUM
See all product information
Create Account
Sorbitan Monostearate, NF, 2.5kg
- Mfr # SPA63-2.5KG13
- Zoro # G7905289
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
NF
Chemical Container Material
Plastic
Chemical Container Type
Drum
Chemical Container Size
2.5 kg
CAS Number
1338-41-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPA63-2.5KG13
- Zoro #
- G7905289
- UPC #
- -
- Country of Origin
- United States
- Item
- Sorbitan Monostearate, NF
- Chemical Grade
- NF
- Chemical Container Material
- Plastic
- Chemical Container Type
- Drum
- CAS Number
- 1338-41-6
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Sorbitan Monostearate, NF, CAS Number 1338-41-6, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade NF, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.