Aluminum sulfate octadecahydrate (1g), CAS 7784-31-8
- Mfr # 5043AF-1g
- Zoro # G623834560
product price:Â
$
20.95
/ea
Key Features
CAS Number
7784-31-8
Size
1 g
Molecular Weight
666.42 g/mol
Application
Research and Development
Purity
51.0-59.0% Al2(SO4)3 basis
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5043AF-1g
- Zoro #
- G623834560
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 1 g
Details
- CAS Number
- 7784-31-8
- Molecular Weight
- 666.42 g/mol
- Application
- Research and Development
- Purity
- 51.0-59.0% Al2(SO4)3 basis
- Item
- Aluminum sulfate octadecahydrate
Description
Chemical Formula 2Al.3SO4.18H2O Purity 51.0-59.0% Al2(SO4)3 basis Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.