Shop AK SCIENTIFIC
See all product information
Create Account
Amiloride hydrochloride hydrate (5g), CAS 2016-88-8
- Mfr # V0354-5g
- Zoro # G423830076
product price:
$
129.99
/ea
Free Shipping & Returns
Key Features
Size
5 g
Molecular Weight
266.088 (anhy) g/mol
Application
Research and Development
Purity
0.98
CAS Number
2016-88-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- V0354-5g
- Zoro #
- G423830076
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 5 g
Details
- Molecular Weight
- 266.088 (anhy) g/mol
- Application
- Research and Development
- Purity
- 0.98
- Item
- Amiloride hydrochloride hydrate
- CAS Number
- 2016-88-8
Description
Chemical Formula C6H8ClN7O·HCl·xH2O Purity 98% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.