Shop SPECTRUM
See all product information
Create Account
Periodic Acid, 2.5kg
- Mfr # P1035-2.5KG13
- Zoro # G7978490
product price:Â
$
1,756.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN3085, Oxidizing solid, corrosive, n.o.s. (periodic acid), 5.1 (8), PG III
Chemical Grade
Reagent
Chemical Container Material
Amber Glass
Chemical Container Size
2.5 kg
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1035-2.5KG13
- Zoro #
- G7978490
- UPC #
- -
- Country of Origin
- United States
- Item
- Periodic Acid
- Shipping Restrictions
- UN3085, Oxidizing solid, corrosive, n.o.s. (periodic acid), 5.1 (8), PG III
- Chemical Grade
- Reagent
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Molecular Weight
- 227.96
- CAS Number
- 10450-60-9
- Chemical Formula
- H5IO6
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Periodic Acid, CAS Number 10450-60-9, Molecular Weight 227.96, Chemical Formula H5IO6, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 2.5 kg, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3085, Oxidizing solid, corrosive, n.o.s. (periodic acid), 5.1 (8), PG III
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.