Shop AK SCIENTIFIC
See all product information
Create Account
Ammonium carbonate, ACS reagent (25g), CAS 506-87-6
- Mfr # 1418AP-25g
- Zoro # G123787373
product price:Â
$
23.59
/ea
Key Features
Size
25 g
CAS Number
506-87-6
Application
Research and Development
Purity
NH3 30+%
Molecular Weight
96.09 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1418AP-25g
- Zoro #
- G123787373
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 25 g
Details
- CAS Number
- 506-87-6
- Application
- Research and Development
- Purity
- NH3 30+%
- Molecular Weight
- 96.09 g/mol
- Item
- Ammonium carbonate, ACS reagent
Description
Chemical Formula CH8N2O3 Purity NH3 30+% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.