Ammonium pentaborate tetrahydrate (100g), CAS 12046-04-7
- Mfr # L967-100g
- Zoro # G923921656
product price:ย
$
64.19
/ea
Key Features
Application
Research and Development
Size
100 g
CAS Number
12046-04-07
Purity
0.99
Molecular Weight
272.15 (200.09 anhy) g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L967-100g
- Zoro #
- G923921656
- UPC #
- -
- Country of Origin
- China
- Item
- Ammonium pentaborate tetrahydrate
- Application
- Research and Development
- CAS Number
- 12046-04-07
- Purity
- 0.99
- Molecular Weight
- 272.15 (200.09 anhy) g/mol
Dimensions
- Size
- 100 g
Description
Chemical Formula (NH4)B5O8ยท4H2O Purity 99% Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.