Shop SPECTRUM

Zinc Sulfate, Heptahdrt, grnlr, USP, 500g

  • Mfr # ZI120-500GM
  • Zoro # G7965568

product price: 
$
84.15
/ea

Key Features

Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
287.56
CAS Number
7446-20-0
Chemical Container Material
Plastic
Chemical Grade
USP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZI120-500GM
Zoro #
G7965568
UPC #
-
Country of Origin
United States
Item
Zinc Sulfate
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
287.56
CAS Number
7446-20-0
Chemical Container Material
Plastic
Chemical Grade
USP
Chemical Container Type
Bottle
Shelf Life
36 mo
Chemical Formula
ZnSO4; 7H2O
Container Type
Bottle
Application
Analytical Testing Labs
Color
Colorless
Product Type
Zinc Sulfate
Special Information
Hygroscopic
Form
Powder
Features
Hygroscopic
Container Material
Plastic
REMOVE - Previous PI Node
Z
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
500 g
Quantity
500
Chemical Properties
Heptahydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Zinc Sulfate - Heptahydrate, Concentration Not Applicable, CAS Number 7446-20-0, Molecular Weight 287.56, Chemical Formula ZnSO4; 7H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.