Shop AK SCIENTIFIC
See all product information
Create Account
Ampicillin, anhydrous (100g), CAS 69-53-4
- Mfr # K161-100g
- Zoro # G623889652
product price:Â
$
376.99
/ea
Free Shipping & Returns
Key Features
CAS Number
69-53-4
Size
100 g
Purity
96.0-102.0% (anhydrous basis)
Application
Research and Development
Molecular Weight
349.4 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K161-100g
- Zoro #
- G623889652
- UPC #
- -
- Country of Origin
- China
- CAS Number
- 69-53-4
- Item
- Ampicillin, anhydrous
- Purity
- 96.0-102.0% (anhydrous basis)
- Application
- Research and Development
- Molecular Weight
- 349.4 g/mol
Dimensions
- Size
- 100 g
Description
Chemical Formula C16H19N3O4S Purity 96.0-102.0% (anhydrous basis) Container Type Bottle Restriction For Research and Development only. Not for food or drug, or any other usage.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.